5/8" x 1-5/16" OD Plain Finish 18-8 Stainless Steel Extra Thick Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G1028596| Mfr #: Z9221

$8.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1028596 Mfr #: Z9221
Item: Extra Thick WasherFlat Washer Type: Extra Thick Flat Washer
Application: Load DistributingWasher Basic Material: Stainless Steel
Washer Outside Dia.: 1-5/16"Washer Material Grade: 18-8
Washer Inside Dia.: 21/32"Fastener Finish: Plain
System of Measurement: InchThickness Tolerance: +/-0.010"
Rockwell Hardness: B70Thickness: 7/32"
Fits Bolt Sizes: 5/8"Country of Origin (subject to change): United States

Product Description

Extra Thick Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 21/32 In., Washer Outside Dia. 1-5/16 In., Thickness 7/32 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B70, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.