KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" x 2-1/2" OD Plain Finish 18-8 Stainless Steel Large OD Thick Fender Washer

VALUE BRAND| Zoro #: G0684966| Mfr #: Z9691SS

$23.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: 18-8
Thickness: 0.250"
Washer Inside Dia.: 11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0684966 Mfr #: Z9691SS
Washer Material Grade: 18-8Thickness: 0.250"
Washer Inside Dia.: 11/16"Washer Basic Material: Stainless Steel
Fastener Finish: PlainThickness Tolerance: +/-0.025"
Rockwell Hardness: B70Item: Thick Fender Washer
For Use With: Screws and StudsFits Bolt Sizes: 5/8"
Package Quantity: 1System of Measurement: Inch
Flat Washer Type: Large OD Thick Flat WasherWasher Outside Dia.: 2-1/2"
Country of Origin (subject to change): United States

Description

Thick Fender Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 11/16 In., Washer Outside Dia. 2-1/2 In., Thickness 1/4 In., Thickness Tolerance +/-0.025 In., Rockwell Hardness B70

Reviews