Washer, 5/8" Bolt, 316 SS, 1-3/4" OD, PK10

VALUE BRAND| Zoro #: G1666533| Mfr #: 1NU69

$5.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1666533 Mfr #: 1NU69
Fastener Finish: PlainSystem of Measurement: Inch
Item: Flat WasherFlat Washer Type: Flat Washer
Washer Material Grade: 316Washer Basic Material: Stainless Steel
Application: The Washer Should Be Used with 100 Degrees Flat and Oval Head Countersunk ScrewsFits Bolt Sizes: 5/8"
Thickness: 13/97"Thickness Tolerance: 0.108-0.16"
Rockwell Hardness: B80Package Weight: 0.31
Washer Standards: ANSI B18.22.1Washer Outside Dia.: 1-3/4"
Washer Inside Dia.: 11/16"Color: Silver
Country of Origin (subject to change): China

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 11/16 In., Washer Outside Dia. 1-3/4 In., Thickness 13/97 In., Thickness Tolerance 0.108-0.16 In., Color Silver, Rockwell Hardness B80, Washer Standards ANSI B18.22.1, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.