5/8" x 1-3/4" OD Plain Finish 316 Stainless Steel Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G0599995| Mfr #: WAS50558

$26.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flat Washer
Fits Bolt Sizes: 5/8"
Package Quantity: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0599995 Mfr #: WAS50558
Item: Flat WasherFits Bolt Sizes: 5/8"
Package Quantity: 5Washer Outside Dia.: 1-3/4"
Package Weight: 0.2For Use With: Screws and Studs
Washer Material Grade: 316Washer Basic Material: Stainless Steel
Washer Inside Dia.: 11/16"System of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Flat Washer
Washer Standards: ASME B18.22.1Thickness: 0.108" to 0.160"
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 11/16 In., Washer Outside Dia. 1-3/4 In., Thickness 0.108 In. to 0.160 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 5

Reviews