5/8" x 1-5/16" OD Plain Finish 316 Stainless Steel SAE Type A Narrow Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G1986634| Mfr #: 1NU80

$4.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1986634 Mfr #: 1NU80
Fastener Finish: PlainSystem of Measurement: Inch
Item: SAE WasherFlat Washer Type: SAE Type A Narrow Flat Washer
Washer Basic Material: Stainless SteelApplication: The Washer Should Be Used with 111 Degrees Flat and Oval Head Countersunk Screws
Washer Standards: ANSI B18.22.1Washer Outside Dia.: 1-5/16"
Washer Material Grade: 316Washer Inside Dia.: 21/32"
Thickness Tolerance: +/-0.023"Package Weight: 0.28
Rockwell Hardness: B80Thickness: 0.098"
Fits Bolt Sizes: 5/8"Color: Silver
Country of Origin (subject to change): China

Product Description

SAE Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 21/32 In., Washer Outside Dia. 1-5/16 In., Thickness 0.098 In., Thickness Tolerance +/-0.023 In., Color Silver, Rockwell Hardness B80, Washer Standards ANSI B18.22.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.