20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

5/8" x 1-1/4" OD Plain Finish Low Carbon Steel Beveled Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G2364205| Mfr #: Z9186-BEV

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2364205 Mfr #: Z9186-BEV
Fastener Finish: PlainSystem of Measurement: Inch
Thickness Tolerance: +/-0.010"Item: Beveled Washer
Flat Washer Type: Beveled Flat WasherWasher Standards: N/A
Washer Basic Material: SteelWasher Outside Dia.: 1-1/4"
Washer Material Grade: Low CarbonWasher Inside Dia.: 21/32"
Rockwell Hardness: B49Thickness: 1/4"
Fits Bolt Sizes: 5/8"Application: Load Distributing
Country of Origin (subject to change): United States

Product Description

Beveled Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 21/32 In., Washer Outside Dia. 1-1/4 In., Thickness 1/4 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B49, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.