KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" x 1-5/16" OD Zinc Yellow Finish Through Hardened Steel Thick Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G0918452| Mfr #: Z9276

$28.38 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Thick Flat Washer
Thickness: 7/32"
Washer Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0918452 Mfr #: Z9276
Flat Washer Type: Thick Flat WasherThickness: 7/32"
Washer Basic Material: SteelFor Use With: Construction, Machinery
Washer Outside Dia.: 1-5/16"Fits Bolt Sizes: 5/8"
System of Measurement: InchThickness Tolerance: +0.011/-0.012"
Package Quantity: 25Washer Material Grade: Through Hardened
Washer Inside Dia.: 21/32"Application: Load Distributing
Washer Standards: N/AFastener Finish: Zinc Yellow
Item: Thick WasherRockwell Hardness: C43 to C49
Country of Origin (subject to change): United States

Description

Thick Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Zinc Yellow, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 21/32 In., Washer Outside Dia. 1-5/16 In., Thickness 7/32 In., Thickness Tolerance +0.011/-0.012 In., Rockwell Hardness C43 to C49, Package Quantity 25

Reviews