20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Washer, #6, Black, PK200

VALUE BRAND| Zoro #: G0701032| Mfr #: 11SFW0006B

$9.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0701032 Mfr #: 11SFW0006B
Thickness Tolerance: +/-0.005"Item: Countersunk Washer
Material: NylonApplication: For Finished Appearance
Temp. (F): -40 to 185Outside Dia.: 0.437"
Inside Dia.: 0.143"Color: Black
Thickness: 0.100"Fits Bolt Sizes: #6
Country of Origin (subject to change): United States

Product Description

Countersunk Washer, Nylon, Fits Bolt Size #6, Inside Dia 0.143 In, Outside Dia 0.437 In, Thickness 0.100 In, Thickness Tolerance +/-0.005 In, Temp -40 to 185 F, Color Off White, For Finished Appearance, For Use With 82 Deg Flat And Oval Head Countersunk Screws, Package 200

Product Reviews

Save 15%. Sign up for Z-mail.