#6 x 3/8" OD Plain Finish 18-8 Stainless Steel Thick Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G1143055| Mfr #: Z9086SS

$9.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 3/8"
Package Quantity: 10
Rockwell Hardness: B70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1143055 Mfr #: Z9086SS
Washer Outside Dia.: 3/8"Package Quantity: 10
Rockwell Hardness: B70Fits Bolt Sizes: #6
Thickness Tolerance: +/-0.010"For Use With: Die and Jig Fixture Setup
Thickness: 5/64"Washer Inside Dia.: 5/32"
Washer Basic Material: Stainless SteelItem: Thick Washer
Fastener Finish: PlainFlat Washer Type: Thick Flat Washer
Application: Load DistributingSystem of Measurement: Inch
Washer Material Grade: 18-8Country of Origin (subject to change): United States

Description

Thick Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #6, Washer Inside Dia. 5/32 In., Washer Outside Dia. 3/8 In., Thickness 5/64 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B70, Package Quantity 10

Reviews