#6 x 3/8" OD Plain Finish 18-8 Stainless Steel Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G2293191| Mfr #: 2WA23

$2.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 3/8"
Package Quantity: 100
Rockwell Hardness: B80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293191 Mfr #: 2WA23
Washer Outside Dia.: 3/8"Package Quantity: 100
Rockwell Hardness: B80Fits Bolt Sizes: #6
Thickness Tolerance: 0.036-0.065"Washer Standards: ANSI B18.22.1
Thickness: 2/41"Washer Basic Material: Stainless Steel
Washer Inside Dia.: 5/32"Color: Silver
Item: Flat WasherPackage Weight: 0.08
System of Measurement: InchFastener Finish: Plain
Flat Washer Type: Flat WasherApplication: The Washer Should Be Used with 83 Degrees Flat and Oval Head Countersunk Screws
Washer Material Grade: 18-8Country of Origin (subject to change): China

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #6, Washer Inside Dia. 5/32 In., Washer Outside Dia. 3/8 In., Thickness 2/41 In., Thickness Tolerance 0.036-0.065 In., Color Silver, Rockwell Hardness B80, Washer Standards ANSI B18.22.1, Package Quantity 100

Reviews