#6 x 3/8" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1961382| Mfr #: AN960-C6L

$6.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mil Spec Washer
Fits Bolt Sizes: #6
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1961382 Mfr #: AN960-C6L
Item: Mil Spec WasherFits Bolt Sizes: #6
Package Quantity: 100Washer Outside Dia.: 3/8"
Package Weight: 0.07For Use With: Screws and Studs
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Washer Inside Dia.: 5/32"System of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Washer Standards: AN960Thickness: 0.006" to 0.026"
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #6, Washer Inside Dia. 5/32 In., Washer Outside Dia. 3/8 In., Thickness 0.006 In. to 0.026 In., Radius -, Rockwell Hardness B70, Washer Standards AN960, Package Quantity 100

Reviews