#6 x 3/8" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1473376| Mfr #: NAS1149-CN632R

$14.92 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Military Specification Flat Washer
Thickness: 0.028" to 0.036"
Washer Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1473376 Mfr #: NAS1149-CN632R
Flat Washer Type: Military Specification Flat WasherThickness: 0.028" to 0.036"
Washer Basic Material: Stainless SteelFor Use With: Screws and Studs
Package Weight: 0.1Washer Outside Dia.: 3/8"
Fits Bolt Sizes: #6System of Measurement: Inch
Package Quantity: 100Washer Material Grade: 18-8
Washer Inside Dia.: 5/32"Washer Standards: NAS1149
Fastener Finish: PlainItem: Mil Spec Washer
Rockwell Hardness: B70Country of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #6, Washer Inside Dia. 5/32 In., Washer Outside Dia. 3/8 In., Thickness 0.028 In. to 0.036 In., Radius -, Rockwell Hardness B70, Washer Standards NAS1149, Package Quantity 100

Reviews