JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

#6 x 5/16" OD Plain Finish 18-8 Stainless Steel Thick Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G1841996| Mfr #: Z9156

$5.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1841996 Mfr #: Z9156
Washer Basic Material: Stainless SteelFastener Finish: Plain
Washer Material Grade: 18-8Item: Thick Washer
Application: Load DistributingWasher Outside Dia.: 5/16"
Washer Inside Dia.: 5/32"Flat Washer Type: Thick Flat Washer
System of Measurement: InchThickness Tolerance: +/-0.010"
Rockwell Hardness: B70Thickness: 1/16"
Fits Bolt Sizes: #6Country of Origin (subject to change): United States

Product Description

Thick Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #6, Washer Inside Dia. 5/32 In., Washer Outside Dia. 5/16 In., Thickness 1/16 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B70, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.