#6 x 9/16" OD Plain Finish 18-8 Stainless Steel Fender Washers, 50 pk.

VALUE BRAND| Zoro #: G1925603| Mfr #: 132605

$8.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1925603 Mfr #: 132605
System of Measurement: InchFastener Finish: Plain
Thickness Tolerance: +/-0.007Radius: -
Rockwell Hardness: B70Package Weight: 0.18 lb.
Thickness: 0.047"Fits Bolt Sizes: #6
Item: Fender WasherWasher Basic Material: Stainless Steel
Washer Outside Dia.: 9/16"Washer Material Grade: 18-8
Washer Inside Dia.: 5/32"Flat Washer Type: Fender Washer
Country of Origin (subject to change): United States

Product Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #6, Washer Inside Dia. 5/32 In., Washer Outside Dia. 9/16 In., Thickness 0.047 In., Thickness Tolerance +/-0.007, Radius -, Rockwell Hardness B70, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.