Washer, #6 Bolt, 316 SS, 9/16" OD, PK25

VALUE BRAND| Zoro #: G1659086| Mfr #: Z0449-316

$4.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1659086 Mfr #: Z0449-316
System of Measurement: InchFlat Washer Type: Fender Washer
Item: Fender WasherWasher Outside Dia.: 9/16"
Washer Material Grade: 316Washer Inside Dia.: 5/32"
Fastener Finish: PlainRadius: -
Thickness Tolerance: +/-0.007Package Weight: 0.18 lb.
Rockwell Hardness: B80Thickness: 0.047"
Fits Bolt Sizes: #6Washer Basic Material: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes #6, Washer Inside Dia. 5/32 In., Washer Outside Dia. 9/16 In., Thickness 0.047 In., Thickness Tolerance +/-0.007, Radius -, Rockwell Hardness B80, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.