#6 x 3/8" OD Black Oxide Finish Case Hardened Steel Thick Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1999261| Mfr #: Z9086

$4.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 3/8"
Package Quantity: 25
Rockwell Hardness: C40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1999261 Mfr #: Z9086
Washer Outside Dia.: 3/8"Package Quantity: 25
Rockwell Hardness: C40Fits Bolt Sizes: #6
Thickness Tolerance: +/-0.010"For Use With: Die and Jig Fixture Setup
Washer Standards: N/AThickness: 5/64"
Washer Inside Dia.: 5/32"Washer Basic Material: Steel
Item: Thick WasherFastener Finish: Black Oxide
Flat Washer Type: Thick Flat WasherApplication: Load Distributing
System of Measurement: InchWasher Material Grade: Case Hardened
Country of Origin (subject to change): United States

Description

Thick Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes #6, Washer Inside Dia. 5/32 In., Washer Outside Dia. 3/8 In., Thickness 5/64 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness C40, Package Quantity 25

Reviews