JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Washer, #6, PK100

VALUE BRAND| Zoro #: G0989965| Mfr #: 253031-PG

$2.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0989965 Mfr #: 253031-PG
Item: Countersunk WasherMaterial: Low carbon steel
Rockwell Hardness: B70Application: For Finished Appearance
Finish: NickelFits Bolt Sizes: #6
Inside Dia.: 0.200"Outside Dia.: 15/32"
Thickness: 5/64"Country of Origin (subject to change): Multiple

Product Description

Countersunk Washer, Low Carbon Steel, Nickel Finish, Fits Bolt Size #6, Inside Dia 0.200 In, Outside Dia 15/32 In, Rockwell Hardness B70, For Finished Appearance, For Use With 82 Degree Flat And Oval Head Countersunk Screws, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.