Washer, #6, PK100

VALUE BRAND| Zoro #: G1850003| Mfr #: 908016-PG

$4.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Nickel
Fits Bolt Sizes: #6
Outside Dia.: 15/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1850003 Mfr #: 908016-PG
Finish: NickelFits Bolt Sizes: #6
Outside Dia.: 15/32"For Use With: 82 Degrees Flat and Oval Head Countersunk Screws
Thickness: 5/64"Inside Dia.: 0.200"
Material: BrassApplication: For Finished Appearance
Package Quantity: 100Item: Countersunk Washer
Country of Origin (subject to change): Multiple

Description

Countersunk Washer, Brass, Nickel Finish, Fits Bolt Size #6, Inside Dia 0.200 In, Outside Dia 15/32 In, For Finished Appearance, For Use With 82 Degree Flat And Oval Head Countersunk Screws, Package 100

Reviews