7/16" x 1-1/4" OD Plain Finish 18-8 Stainless Steel Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G2243525| Mfr #: WAS50471

$33.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2243525 Mfr #: WAS50471
Fastener Finish: PlainFlat Washer Type: Flat Washer
Item: Flat WasherWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelSystem of Measurement: Inch
Rockwell Hardness: B70Thickness: 0.064" to 0.104"
Fits Bolt Sizes: 7/16"Washer Standards: ASME B18.22.1
Radius: -Package Weight: 0.1
Washer Outside Dia.: 1-1/4"Washer Inside Dia.: 1/2"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 1/2 In., Washer Outside Dia. 1-1/4 In., Thickness 0.064 In. to 0.104 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.