7/16" x 3/4" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1206475| Mfr #: NAS1149-C0732R

$5.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mil Spec Washer
Fits Bolt Sizes: 7/16"
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206475 Mfr #: NAS1149-C0732R
Item: Mil Spec WasherFits Bolt Sizes: 7/16"
Package Quantity: 25Washer Outside Dia.: 3/4"
Package Weight: 0.5For Use With: Screws and Studs
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Washer Inside Dia.: 29/64"System of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Washer Standards: NAS1149Thickness: 0.028" to 0.036"
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 29/64 In., Washer Outside Dia. 3/4 In., Thickness 0.028 In. to 0.036 In., Radius -, Rockwell Hardness B70, Washer Standards NAS1149, Package Quantity 25

Reviews