Washer, 7/16" Bolt, 18-8 SS, 3/4" OD, PK25

VALUE BRAND| Zoro #: G2267772| Mfr #: NAS1149-C0763R

$7.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2267772 Mfr #: NAS1149-C0763R
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Radius: -Washer Basic Material: Stainless Steel
Package Weight: 0.5Thickness: 0.057" to 0.069"
Fits Bolt Sizes: 7/16"Washer Standards: NAS1149
Washer Outside Dia.: 3/4"Washer Inside Dia.: 29/64"
Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 29/64 In., Washer Outside Dia. 3/4 In., Thickness 0.057 In. to 0.069 In., Radius -, Rockwell Hardness B70, Washer Standards NAS1149, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.