7/16" x 59/64" OD Plain Finish 18-8 Stainless Steel Extra Thick Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G0258447| Mfr #: Z9218

$8.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 59/64"
Package Quantity: 10
Rockwell Hardness: B70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0258447 Mfr #: Z9218
Washer Outside Dia.: 59/64"Package Quantity: 10
Rockwell Hardness: B70Fits Bolt Sizes: 7/16"
Thickness Tolerance: +/-0.010"For Use With: Die and Jig Fixture Setup
Thickness: 1/8"Washer Inside Dia.: 15/32"
Washer Basic Material: Stainless SteelItem: Extra Thick Washer
Fastener Finish: PlainFlat Washer Type: Extra Thick Flat Washer
Application: Load DistributingSystem of Measurement: Inch
Washer Material Grade: 18-8Country of Origin (subject to change): United States

Description

Extra Thick Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 15/32 In., Washer Outside Dia. 59/64 In., Thickness 1/8 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B70, Package Quantity 10

Reviews