Washer, 7/16" Bolt, 18-8 SS, 59/64" OD, PK25

VALUE BRAND| Zoro #: G1800662| Mfr #: 134798

$12.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1800662 Mfr #: 134798
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Radius: -Washer Basic Material: Stainless Steel
Washer Standards: MS15795Washer Outside Dia.: 59/64"
Washer Inside Dia.: 15/32"Package Weight: 0.4
Thickness: 0.051" to 0.080"Fits Bolt Sizes: 7/16"
Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 15/32 In., Washer Outside Dia. 59/64 In., Thickness 0.051 In. to 0.080 In., Radius -, Rockwell Hardness B70, Washer Standards MS15795, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.