7/16" x 59/64" OD Plain Finish 18-8 Stainless Steel Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G0829394| Mfr #: WAS40471

$9.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0829394 Mfr #: WAS40471
Fastener Finish: PlainFlat Washer Type: Flat Washer
Item: Flat WasherWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelSystem of Measurement: Inch
Rockwell Hardness: B70Thickness: 0.051" to 0.080"
Fits Bolt Sizes: 7/16"Washer Standards: ASME B18.22.1
Radius: -Package Weight: 0.3
Washer Outside Dia.: 59/64"Washer Inside Dia.: 15/32"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 15/32 In., Washer Outside Dia. 59/64 In., Thickness 0.051 In. to 0.080 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.