7/16" x 59/64" OD Plain Finish 316 Stainless Steel Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G0877624| Mfr #: WAS40571

$3.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flat Washer
Fits Bolt Sizes: 7/16"
Package Quantity: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0877624 Mfr #: WAS40571
Item: Flat WasherFits Bolt Sizes: 7/16"
Package Quantity: 5Washer Outside Dia.: 59/64"
Package Weight: 0.12For Use With: Screws and Studs
Washer Material Grade: 316Washer Basic Material: Stainless Steel
Washer Inside Dia.: 15/32"System of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Flat Washer
Washer Standards: ASME B18.22.1Thickness: 0.051" to 0.080"
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 15/32 In., Washer Outside Dia. 59/64 In., Thickness 0.051 In. to 0.080 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 5

Reviews