Washer, 7/16" Bolt, Case HS, 1" OD, PK10

VALUE BRAND| Zoro #: G0798165| Mfr #: Z9184-BEV-H

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0798165 Mfr #: Z9184-BEV-H
Fastener Finish: PlainSystem of Measurement: Inch
Thickness Tolerance: +/-0.010"Item: Beveled Washer
Flat Washer Type: Beveled Flat WasherWasher Standards: N/A
Washer Basic Material: SteelWasher Outside Dia.: 1"
Washer Material Grade: Case HardenedWasher Inside Dia.: 15/32"
Rockwell Hardness: B49Thickness: 5/32"
Fits Bolt Sizes: 7/16"Application: Load Distributing
Country of Origin (subject to change): United States

Product Description

Beveled Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Plain, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 15/32 In., Washer Outside Dia. 1 In., Thickness 5/32 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B49, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.