KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16" x 1" OD Black Oxide Finish Case Hardened Steel Extra Thick Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G1267262| Mfr #: Z9203

$2.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Case Hardened
Thickness: 3/16"
Washer Inside Dia.: 15/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1267262 Mfr #: Z9203
Washer Material Grade: Case HardenedThickness: 3/16"
Washer Inside Dia.: 15/32"Washer Basic Material: Steel
Fastener Finish: Black OxideRockwell Hardness: C40
Item: Extra Thick WasherWasher Standards: N/A
For Use With: Die and Jig Fixture SetupFits Bolt Sizes: 7/16"
Application: Load DistributingPackage Quantity: 5
Thickness Tolerance: +/-0.010"System of Measurement: Inch
Flat Washer Type: Extra Thick Flat WasherWasher Outside Dia.: 1"
Country of Origin (subject to change): United States

Description

Extra Thick Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 15/32 In., Washer Outside Dia. 1 In., Thickness 3/16 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness C40, Package Quantity 5

Reviews