7/16" x 1-1/8" OD Plain Finish 18-8 Stainless Steel Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1327575| Mfr #: 1NU51

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1327575 Mfr #: 1NU51
System of Measurement: InchWasher Inside Dia.: 1/2"
Flat Washer Type: Flat WasherFastener Finish: Plain
Thickness Tolerance: +/-0.005"Rockwell Hardness: B70
Thickness: 0.060"Fits Bolt Sizes: 7/16"
Item: Flat WasherWasher Basic Material: Stainless Steel
Washer Outside Dia.: 1-1/8"Washer Material Grade: 18-8
Country of Origin (subject to change): Taiwan

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 1/2 In., Washer Outside Dia. 1-1/8 In., Thickness 0.060 In., Thickness Tolerance +/-0.005 In., Rockwell Hardness B70, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.