7/16" x 1-1/4" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G0347794| Mfr #: UST011645

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0347794 Mfr #: UST011645
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Item: Flat WasherFlat Washer Type: Flat Washer
Color: SilverWasher Material Grade: Low Carbon
Washer Standards: N/AWasher Basic Material: Steel
Washer Outside Dia.: 1-1/4"Washer Inside Dia.: 1/2"
Thickness: 0.0781"Fits Bolt Sizes: 7/16"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 1/2 In., Washer Outside Dia. 1-1/4 In., Thickness 0.0781 In., Color Silver, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.