7/16" x 1-15/32" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G0685386| Mfr #: WASB71WZ

$15.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0685386 Mfr #: WASB71WZ
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Rockwell Hardness: B49Flat Washer Type: Flat Washer
Item: Flat WasherWasher Material Grade: Low Carbon
Washer Standards: ASME B18.22.1Washer Basic Material: Steel
Washer Outside Dia.: 1-15/32"Washer Inside Dia.: 15/32"
Thickness Tolerance: -0.022"Thickness: 0.112"
Fits Bolt Sizes: 7/16"Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 15/32 In., Washer Outside Dia. 1-15/32 In., Thickness 0.112 In., Thickness Tolerance -0.022 In., Rockwell Hardness B49, Washer Standards ANSI B18.22.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.