7/16" x 59/64" OD Zinc Yellow Finish Through Hardened Steel SAE Type A Narrow Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G0308314| Mfr #: HS-0437SAEHZYBAGGR

$2.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Load Distributing
For Use With: Grade 8 Fastener
Item: SAE Washer
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0308314 Mfr #: HS-0437SAEHZYBAGGR
System of Measurement: InchWasher Basic Material: Steel
Fastener Finish: Zinc YellowThickness: 0.051" to 0.080"
Fits Bolt Sizes: 7/16"Item: SAE Washer
Application: Load DistributingWasher Standards: ASME B18.22.1 and ASTM F436
Washer Outside Dia.: 59/64"Washer Material Grade: Through Hardened
Washer Inside Dia.: 15/32"Flat Washer Type: SAE Type A Narrow Flat Washer
Rockwell Hardness: RC38 to RC45Country of Origin (subject to change): United States

Product Description

SAE Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Zinc Yellow, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 15/32 In., Washer Outside Dia. 59/64 In., Thickness 0.051 In. to 0.080 In., Rockwell Hardness RC38 to RC45, Washer Standards ASME/ANSI B 18.22, ASTM F436, Package Quantity 25

Product Reviews