20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

7/8" x 1-1/2" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G0314386| Mfr #: AN960-C1416

$19.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0314386 Mfr #: AN960-C1416
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelWasher Standards: AN960
Washer Outside Dia.: 1-1/2"Washer Inside Dia.: 57/64"
Radius: -Package Weight: 0.9
Thickness: 0.080" to 0.100"Fits Bolt Sizes: 7/8"
Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 7/8 In., Washer Inside Dia. 57/64 In., Washer Outside Dia. 1-1/2 In., Thickness 0.080 In. to 0.100 In., Radius -, Rockwell Hardness B70, Washer Standards AN960, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.