7/8" x 1-1/2" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G1300171| Mfr #: NAS1149-C1490R

$12.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1300171 Mfr #: NAS1149-C1490R
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelWasher Standards: NAS1149
Washer Outside Dia.: 1-1/2"Washer Inside Dia.: 57/64"
Radius: -Package Weight: 0.9
Thickness: 0.082" to 0.098"Fits Bolt Sizes: 7/8"
Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 7/8 In., Washer Inside Dia. 57/64 In., Washer Outside Dia. 1-1/2 In., Thickness 0.082 In. to 0.098 In., Radius -, Rockwell Hardness B70, Washer Standards NAS1149, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.