20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

7/8" x 3-1/4" OD Plain Finish 18-8 Stainless Steel Large OD Thick Fender Washers, 1 pk.

VALUE BRAND| Zoro #: G0409114| Mfr #: Z9695SS

$30.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0409114 Mfr #: Z9695SS
System of Measurement: InchFastener Finish: Plain
Thickness Tolerance: +/-0.025"Rockwell Hardness: B70
Thickness: 1/4"Fits Bolt Sizes: 7/8"
Item: Thick Fender WasherWasher Basic Material: Stainless Steel
Washer Outside Dia.: 3-1/4"Washer Material Grade: 18-8
Washer Inside Dia.: 15/16"Flat Washer Type: Large OD Thick Flat Washer
Country of Origin (subject to change): United States

Product Description

Thick Fender Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 7/8 In., Washer Inside Dia. 15/16 In., Washer Outside Dia. 3-1/4 In., Thickness 1/4 In., Thickness Tolerance +/-0.025 In., Rockwell Hardness B70

Product Reviews

Save 15%. Sign up for Z-mail.