LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

7/8" x 1-3/4" OD Plain Finish Not Graded Brass Thick Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G1083573| Mfr #: Z9102BR

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 1-3/4"
Package Quantity: 5
Rockwell Hardness: B55
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1083573 Mfr #: Z9102BR
Washer Outside Dia.: 1-3/4"Package Quantity: 5
Rockwell Hardness: B55Fits Bolt Sizes: 7/8"
Thickness Tolerance: +/-0.010"For Use With: Die and Jig Fixture Setup
Washer Standards: N/AThickness: 5/32"
Washer Inside Dia.: 29/32"Washer Basic Material: Brass
Item: Thick WasherFastener Finish: Plain
Flat Washer Type: Thick Flat WasherApplication: Load Distributing
System of Measurement: InchWasher Material Grade: Not Graded
Country of Origin (subject to change): United States

Description

Thick Washer, Brass, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes 7/8 In., Washer Inside Dia. 29/32 In., Washer Outside Dia. 1-3/4 In., Thickness 5/32 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B55, Package Quantity 5

Reviews