7/8" x 1-3/4" OD Zinc Yellow Finish Through Hardened Steel Thick Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G2341543| Mfr #: Z9278

$19.06 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Thick Flat Washer
Thickness: 1/4"
Washer Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2341543 Mfr #: Z9278
Flat Washer Type: Thick Flat WasherThickness: 1/4"
Washer Basic Material: SteelFor Use With: Construction, Machinery
Washer Outside Dia.: 1-3/4"Fits Bolt Sizes: 7/8"
System of Measurement: InchThickness Tolerance: +0.014/-0.015"
Package Quantity: 10Washer Material Grade: Through Hardened
Washer Inside Dia.: 15/16"Application: Load Distributing
Washer Standards: N/AFastener Finish: Zinc Yellow
Item: Thick WasherRockwell Hardness: C43 to C49
Country of Origin (subject to change): United States

Description

Thick Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Zinc Yellow, Fits Bolt Sizes 7/8 In., Washer Inside Dia. 15/16 In., Washer Outside Dia. 1-3/4 In., Thickness 1/4 In., Thickness Tolerance +0.014/-0.015 In., Rockwell Hardness C43 to C49, Package Quantity 10

Reviews