Washer, 7/8" Bolt, St, 2-1/4" OD, PK25

VALUE BRAND| Zoro #: G2402041| Mfr #: P42010-PG

$9.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2402041 Mfr #: P42010-PG
System of Measurement: InchFlat Washer Type: USS Type A Wide Flat Washer
Item: USS WasherWasher Material Grade: Low Carbon
Washer Standards: ASME B18.22.1Washer Basic Material: Steel
Thickness: 0.165"Fits Bolt Sizes: 7/8"
Thickness Tolerance: +0.027/-0.029"Washer Outside Dia.: 2-1/4"
Washer Inside Dia.: 15/16"Fastener Finish: Plain
Country of Origin (subject to change): China

Product Description

USS Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes 7/8 In., Washer Inside Dia. 15/16 In., Washer Outside Dia. 2-1/4 In., Thickness 0.165 In., Thickness Tolerance +0.027/-0.029 In., Washer Standards ANSI B18.22.1, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.