JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

7/8" x 2-1/4" OD Hot Dip Galvanized Finish Low Carbon Steel USS Type A Wide Flat Washers, 32 pk.

VALUE BRAND| Zoro #: G0744992| Mfr #: 1KA20

$15.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0744992 Mfr #: 1KA20
Flat Washer Type: USS Type A Wide Flat WasherItem: USS Washer
System of Measurement: InchWasher Basic Material: Steel
Washer Material Grade: Low CarbonWasher Standards: ASME B18.22.1
Application: Bearing Surface for Fasteners and FixturesWasher Inside Dia.: 15/16"
Fastener Finish: Hot Dip GalvanizedPackage Weight: 5 lb.
Approx. Pkg. Qty.: 32Thickness: 11/64"
Fits Bolt Sizes: 7/8"Washer Outside Dia.: 2-1/4"
Country of Origin (subject to change): China

Product Description

USS Washer, Steel, Inch, Fastener Finish Hot Dip Galvanized, Fits Bolt Sizes 7/8 In., Washer Inside Dia. 15/16 In., Washer Outside Dia. 2-1/4 In., Thickness 11/64 In., Washer Standards ANSI B18.22.1, Package Quantity 32

Product Reviews

Save 15%. Sign up for Z-mail.