Washer, #8 Bolt, 18-8 SS, 19/64" OD, PK100

VALUE BRAND| Zoro #: G1429041| Mfr #: NAS620-C8

$5.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Mil Spec Washer
Fits Bolt Sizes: #8
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1429041 Mfr #: NAS620-C8
Item: Mil Spec WasherFits Bolt Sizes: #8
Package Quantity: 100Washer Outside Dia.: 19/64"
Package Weight: 0.8For Use With: Screws and Studs
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Washer Inside Dia.: 11/64"System of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Washer Standards: NAS620Thickness: 0.029" to 0.035"
Fastener Finish: PlainCountry of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #8, Washer Inside Dia. 11/64 In., Washer Outside Dia. 19/64 In., Thickness 0.029 In. to 0.035 In., Radius -, Rockwell Hardness B70, Washer Standards NAS620, Package Quantity 100

Product Reviews