Washer, #8 Bolt, 18-8 SS, 3/4" OD, PK50

VALUE BRAND| Zoro #: G1996364| Mfr #: Z0450-188

$6.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1996364 Mfr #: Z0450-188
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Fender Washer
Item: Fender WasherWasher Material Grade: 18-8
Radius: -Washer Basic Material: Stainless Steel
Washer Inside Dia.: 11/64"Thickness Tolerance: +/-0.007
Package Weight: 0.32 lb.Thickness: 0.040"
Fits Bolt Sizes: #8Washer Outside Dia.: 3/4"
Country of Origin (subject to change): United States

Product Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #8, Washer Inside Dia. 11/64 In., Washer Outside Dia. 3/4 In., Thickness 0.040 In., Thickness Tolerance +/-0.007, Radius -, Rockwell Hardness B70, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.