KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8 x 3/8" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1228534| Mfr #: MS15795-807

$10.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 0.2
Washer Material Grade: 18-8
Thickness: 0.036" to 0.065"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1228534 Mfr #: MS15795-807
Package Weight: 0.2Washer Material Grade: 18-8
Thickness: 0.036" to 0.065"Washer Inside Dia.: 3/16"
Washer Basic Material: Stainless SteelFastener Finish: Plain
Rockwell Hardness: B70Item: Mil Spec Washer
Washer Standards: MS15795For Use With: Screws and Studs
Fits Bolt Sizes: #8Package Quantity: 100
System of Measurement: InchFlat Washer Type: Military Specification Flat Washer
Washer Outside Dia.: 3/8"Country of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #8, Washer Inside Dia. 3/16 In., Washer Outside Dia. 3/8 In., Thickness 0.036 In. to 0.065 In., Radius -, Rockwell Hardness B70, Washer Standards MS15795, Package Quantity 100

Reviews