#8 x 3/8" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G2313473| Mfr #: NAS1149-CN832R

$6.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2313473 Mfr #: NAS1149-CN832R
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelRadius: -
Washer Standards: NAS1149Washer Outside Dia.: 3/8"
Washer Inside Dia.: 11/64"Package Weight: 0.2
Thickness: 0.028" to 0.036"Fits Bolt Sizes: #8
Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #8, Washer Inside Dia. 11/64 In., Washer Outside Dia. 3/8 In., Thickness 0.028 In. to 0.036 In., Radius -, Rockwell Hardness B70, Washer Standards NAS1149, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.