KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8 x 7/16" OD Plain Finish 18-8 Stainless Steel Thick Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G0574813| Mfr #: Z9160

$10.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: 18-8
Thickness: 5/64"
Washer Inside Dia.: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0574813 Mfr #: Z9160
Washer Material Grade: 18-8Thickness: 5/64"
Washer Inside Dia.: 3/16"Washer Basic Material: Stainless Steel
Fastener Finish: PlainRockwell Hardness: B70
Item: Thick WasherFor Use With: Die and Jig Fixture Setup
Fits Bolt Sizes: #8Application: Load Distributing
Package Quantity: 10Thickness Tolerance: +/-0.010"
System of Measurement: InchFlat Washer Type: Thick Flat Washer
Washer Outside Dia.: 7/16"Country of Origin (subject to change): United States

Description

Thick Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #8, Washer Inside Dia. 3/16 In., Washer Outside Dia. 7/16 In., Thickness 5/64 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B70, Package Quantity 10

Reviews