15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Washer, #8 Bolt, 18-8 SS, 7/16" OD, PK100

VALUE BRAND| Zoro #: G1412661| Mfr #: MS15795-841

$9.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1412661 Mfr #: MS15795-841
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Radius: -Washer Basic Material: Stainless Steel
Washer Standards: MS15795Washer Outside Dia.: 7/16"
Washer Inside Dia.: 3/16"Package Weight: 0.2
Thickness: 0.036" to 0.065"Fits Bolt Sizes: #8
Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #8, Washer Inside Dia. 3/16 In., Washer Outside Dia. 7/16 In., Thickness 0.036 In. to 0.065 In., Radius -, Rockwell Hardness B70, Washer Standards MS15795, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.