#8 x 7/16" OD Plain Finish 18-8 Stainless Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1712873| Mfr #: WAS404#8

$4.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1712873 Mfr #: WAS404#8
Fastener Finish: PlainRockwell Hardness: B70
Flat Washer Type: Flat WasherItem: Flat Washer
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Washer Standards: ASME B18.22.1Washer Outside Dia.: 7/16"
Washer Inside Dia.: 3/16"System of Measurement: Inch
Package Weight: 0.4Thickness: 0.036" to 0.065"
Fits Bolt Sizes: #8Radius: -
Country of Origin (subject to change): United States

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #8, Washer Inside Dia. 3/16 In., Washer Outside Dia. 7/16 In., Thickness 0.036 In. to 0.065 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.