Zoro Select
Fender Washer, Fits Bolt Size #8 , 316 Stainless Steel Plain Finish, 25 PK
Mfr # Z0450-316
Zoro # G1762336
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Fender Washer
- Material 316 Stainless Steel
- Finish Plain
- Minimum Thickness 0.033 in
- Maximum Thickness 0.047 in
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK U38210.025.0300
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK U38213.031.0150
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK U51530.013.0001
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK U38160.031.0008
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 20000 PK 3740WFG
- ZORO SELECT Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK U38160.062.0002
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 200 PK B38210.025.0300
- ZORO SELECT Fender Washer, Fits Bolt Size 7/8" , 316 Stainless Steel Plain Finish, 100 PK 8740WF316
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK U51530.031.0250
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK Z0464
- PERFORMANCE TOOL Wilmar PMW5216 350 Piece Lock Flat Washer Set PMW5216
- Zoro Select General Washers