Washer, #8 Bolt, 316 SS, 3/4" OD, PK25

VALUE BRAND| Zoro #: G0713526| Mfr #: Z0451-316

$7.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0713526 Mfr #: Z0451-316
System of Measurement: InchWasher Inside Dia.: 3/16"
Flat Washer Type: Fender WasherFastener Finish: Plain
Thickness Tolerance: +/-0.007Radius: -
Rockwell Hardness: B80Package Weight: 0.33 lb.
Thickness: 0.050"Fits Bolt Sizes: #8
Item: Fender WasherWasher Basic Material: Stainless Steel
Washer Outside Dia.: 3/4"Washer Material Grade: 316
Country of Origin (subject to change): United States

Product Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes #8, Washer Inside Dia. 3/16 In., Washer Outside Dia. 3/4 In., Thickness 0.050 In., Thickness Tolerance +/-0.007, Radius -, Rockwell Hardness B80, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.