#8 x 7/16" OD Plain Finish 316 Stainless Steel Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1431823| Mfr #: 1NU62

$2.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1431823 Mfr #: 1NU62
Fastener Finish: PlainSystem of Measurement: Inch
Item: Flat WasherFlat Washer Type: Flat Washer
Washer Material Grade: 316Washer Basic Material: Stainless Steel
Application: The Washer Should Be Used with 93 Degrees Flat and Oval Head Countersunk ScrewsFits Bolt Sizes: #8
Thickness: 2/41"Thickness Tolerance: 0.036-0.065"
Rockwell Hardness: B80Package Weight: 0.08
Washer Outside Dia.: 7/16"Washer Inside Dia.: 3/16"
Color: SilverWasher Standards: ANSI B18.22.1
Country of Origin (subject to change): China

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes #8, Washer Inside Dia. 3/16 In., Washer Outside Dia. 7/16 In., Thickness 2/41 In., Thickness Tolerance 0.036-0.065 In., Color Silver, Rockwell Hardness B80, Washer Standards ANSI B18.22.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.