KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8 x 7/16" OD Black Oxide Finish Case Hardened Steel Thick Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1563362| Mfr #: Z9087

$4.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Case Hardened
Thickness: 5/64"
Washer Inside Dia.: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1563362 Mfr #: Z9087
Washer Material Grade: Case HardenedThickness: 5/64"
Washer Inside Dia.: 3/16"Washer Basic Material: Steel
Fastener Finish: Black OxideRockwell Hardness: C40
Item: Thick WasherWasher Standards: N/A
For Use With: Die and Jig Fixture SetupFits Bolt Sizes: #8
Application: Load DistributingPackage Quantity: 25
Thickness Tolerance: +/-0.010"System of Measurement: Inch
Flat Washer Type: Thick Flat WasherWasher Outside Dia.: 7/16"
Country of Origin (subject to change): United States

Description

Thick Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes #8, Washer Inside Dia. 3/16 In., Washer Outside Dia. 7/16 In., Thickness 5/64 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness C40, Package Quantity 25

Reviews