Washer, #8, PK100

VALUE BRAND| Zoro #: G0427953| Mfr #: 161034

$2.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0427953 Mfr #: 161034
Item: Countersunk WasherMaterial: Low Carbon Steel
Rockwell Hardness: B70Application: For Finished Appearance
Finish: NickelFits Bolt Sizes: #8
Inside Dia.: 0.210"Outside Dia.: 17/32"
Thickness: 7/64"Country of Origin (subject to change): Multiple

Product Description

Countersunk Washer, Low Carbon Steel, Nickel Finish, Fits Bolt Size #8, Inside Dia 0.210 In, Outside Dia 17/32 In, Rockwell Hardness B70, For Finished Appearance, For Use With 82 Degree Flat And Oval Head Countersunk Screws, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.